Shop All Shaft Collars
Climax Metal Products
H2C-393 Two-Piece Clamping Collar
Mfr # H2C-393
Zoro # G7205782
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-393
- Zoro # G7205782
- UPC # 044861258460
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 15/16 in |
Outside Dia. | 5 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.437 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 5 1/4 in |
For Shaft Diameter | 3 15/16 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
Clearance Diameter | 5.44 in |
Bore Diameter | 3 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.44 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- BELL & GOSSETT Water Slinger, 15MDF, 1 1/4 (P53550)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2054)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- CLIMAX METAL PRODUCTS H2C-400 Two-Piece Clamping Collar (H2C-400)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- CLIMAX METAL PRODUCTS M1C-25 Metric One-Piece Clamping Collar (M1C-25)
- CLIMAX METAL PRODUCTS N2C-062 Acetal Two-Piece Clamping Collar (N2C-062)
- CLIMAX METAL PRODUCTS H2C-156 Two-Piece Clamping Collar Recessed Screw (H2C-156)
- Climax Metal Products Couplings, Collars, & Adapters