Shop All Shaft Collars
Climax Metal Products
H2C-393-S Two-Piece Clamping Collar
Mfr # H2C-393-S
Zoro # G6456134
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-393-S
- Zoro # G6456134
- UPC # 044861955826
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 15/16 in |
Outside Dia. | 5 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.4375 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Collar Outside Diameter | 5 1/4 in |
Bore Diameter | 3 15/16 in |
Screw Length | 1 in |
For Shaft Diameter | 3 15/16 in |
Clearance Diameter | 5.44 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.44 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 5 gal. (OM287/5)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass (2HF2-B)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- CLIMAX METAL PRODUCTS 1C-018-Z One-Piece Clamping Collar (1C-018-Z)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar 3 Pack (C-050X3)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- CLIMAX METAL PRODUCTS M2C-65-S Metric Two-Piece Clamping Collar (M2C-65-S)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- Climax Metal Products Shaft Collars