Shop All Shaft Collars
Climax Metal Products
H2C-375 Two-Piece Clamping Collar
Mfr # H2C-375
Zoro # G0244021
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-375
- Zoro # G0244021
- UPC # 044861965092
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/4 in |
Outside Dia. | 5 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 5.25 in |
Bore Diameter | 3 3/4 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 3 3/4 in |
Collar Outside Diameter | 5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.25 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- ENERPAC Work Support, Threaded, Spring Adv, 1650 lb (WST71)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94190, Pressure Line, 10 micron, Outside-In (MF0058482)
- CLIMAX METAL PRODUCTS 1C-043-A One-Piece Clamping Collar (1C-043-A)
- CLIMAX METAL PRODUCTS N2C-025 Acetal Two-Piece Clamping Collar (N2C-025)
- CLIMAX METAL PRODUCTS C-175 Set Screw Collar (C-175)
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- CLIMAX METAL PRODUCTS 1C-300 One-Piece Clamping Collar (1C-300)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- RULAND Shaft Collar, Locknut, 1.173-18 In, Steel (TCN-06-F)
- Climax Metal Products Shaft Collars