Shop All Shaft Collars
Climax Metal Products
H2C-375-S Two-Piece Clamping Collar
Mfr # H2C-375-S
Zoro # G0244015
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-375-S
- Zoro # G0244015
- UPC # 044861064764
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/4 in |
Outside Dia. | 5 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.25 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3 3/4 in |
Screw Length | 1 in |
Collar Outside Diameter | 5 in |
Collar Width | 7/8 in |
Clearance Diameter | 5.25 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 3 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.25 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- FESTO Round Cylinder DSNU-50-250-PPV-A (DSNU-50-250-PPV-A)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- CLIMAX METAL PRODUCTS 1C-300-A One-Piece Clamping Collar (1C-300-A)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- CLIMAX METAL PRODUCTS 2C-150-A Two-Piece Clamping Collar (2C-150-A)
- CLIMAX METAL PRODUCTS M2C-17-S Metric Two-Piece Clamping Collar (M2C-17-S)
- CLIMAX METAL PRODUCTS 1C-100-A One-Piece Clamping Collar (1C-100-A)
- CLIMAX METAL PRODUCTS MC-12-S Metric Set Screw Collar (MC-12-S)
- NTN Eccentric Locking Collar (EL206-104)
- Climax Metal Products Shaft Collars