Shop All Shaft Collars
Climax Metal Products
H2C-343 Two-Piece Clamping Collar
Mfr # H2C-343
Zoro # G7177712
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-343
- Zoro # G7177712
- UPC # 044861257197
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 7/16 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.937 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3 7/16 in |
Collar Outside Diameter | 4 3/4 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 3 7/16 in |
Collar Width | 7/8 in |
Screw Length | 1 in |
Clearance Diameter | 4.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX560)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS H2C-337 Two-Piece Clamping Collar (H2C-337)
- CLIMAX METAL PRODUCTS 2C-187 Two-Piece Clamping Collar (2C-187)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- CLIMAX METAL PRODUCTS 2C-050-A Two-Piece Clamping Collar (2C-050-A)
- GLOBAL GSC-293-Z Set Screw Collar (GSC-293-Z)
- Climax Metal Products Couplings, Collars, & Adapters