Shop All Shaft Collars
Climax Metal Products
H2C-325 Two-Piece Clamping Collar
Mfr # H2C-325
Zoro # G6926692
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-325
- Zoro # G6926692
- UPC # 044861250211
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 1/4 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.687 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 4 1/2 in |
Clearance Diameter | 4.69 in |
Bore Diameter | 3 1/4 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
For Shaft Diameter | 3 1/4 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.69 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK321)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS MC-45 Metric Set Screw Collar (MC-45)
- CLIMAX METAL PRODUCTS C-225 Set Screw Collar (C-225)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- Climax Metal Products Couplings, Collars, & Adapters