Shop All Shaft Collars
Climax Metal Products
H2C-318 Two-Piece Clamping Collar
Mfr # H2C-318
Zoro # G0244049
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-318
- Zoro # G0244049
- UPC # 044861250112
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/16 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.75 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4.75 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 3 3/16 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 4 1/2 in |
For Shaft Diameter | 3 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88973-08-06)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- TRITAN Insert Brng, Eccentric Locking Collar, Relubricable, 1.9375-in. Bre, 90mm OD, 1.189-in. Inner Rng W (SA210-31G)
- CLIMAX METAL PRODUCTS M2C-17 Metric Two-Piece Clamping Collar (M2C-17)
- CLIMAX METAL PRODUCTS CRC-025-S Set Screw Collar (CRC-025-S)
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- CLIMAX METAL PRODUCTS N2C-025 Acetal Two-Piece Clamping Collar (N2C-025)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- Climax Metal Products Couplings, Collars, & Adapters