Shop All Shaft Collars
Climax Metal Products
H2C-318-S Two-Piece Clamping Collar
Mfr # H2C-318-S
Zoro # G0244030
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-318-S
- Zoro # G0244030
- UPC # 044861259535
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/16 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.75 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/8 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
Bore Diameter | 3 3/16 in |
Clearance Diameter | 4.75 in |
Collar Outside Diameter | 4 1/2 in |
For Shaft Diameter | 3 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.75 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 2.125 In Bore Dia, 2.1875 Inbore Length, (L225X2-1/8)
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS M1C-60 Metric One-Piece Clamping Collar (M1C-60)
- CLIMAX METAL PRODUCTS M1C-42-S Metric One-Piece Clamping Collar (M1C-42-S)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- CLIMAX METAL PRODUCTS H2C-150 Two-Piece Clamping Collar Recessed Screw (H2C-150)
- DAYTON N2C-087 Acetal Two-Piece Clamping Collar (1F582)
- Climax Metal Products Couplings, Collars, & Adapters