Shop All Shaft Collars
Climax Metal Products
H2C-300-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-300-S
Zoro # G6652186
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-300-S
- Zoro # G6652186
- UPC # 044861259382
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 3 in |
Collar Outside Diameter | 4 1/2 in |
Clearance Diameter | 4.5 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 3 in |
Collar Width | 3/4 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- STANDARD IGNITION Manifold Air Tube, At159 (AT159)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- CLIMAX METAL PRODUCTS M1C-07-S Metric One-Piece Clamping Collar (M1C-07-S)
- CLIMAX METAL PRODUCTS LC-050 Lightweight Set Screw Collar (LC-050)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS ESC-062-S End Stop Collar (ESC-062-S)
- RULAND SHAFT COLLAR (CL-48-ST)
- Climax Metal Products Shaft Collars