Shop All Shaft Collars
Climax Metal Products
H2C-268 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-268
Zoro # G0244100
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 11/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-268
- Zoro # G0244100
- UPC # 044861253434
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 11/16 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 11/16 in |
Collar Width | 3/4 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 2 11/16 in |
Screw Length | 1 in |
Collar Outside Diameter | 4 1/4 in |
Clearance Diameter | 4.25 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- D&D 61" Outside Length, 5/8" Top Width, 1 Ribs (5VX610)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS C-112 Set Screw Collar (C-112)
- CLIMAX METAL PRODUCTS COLLAR KIT #110 Two-Piece Clamping Collar Assortment Kit (COLLAR KIT #110)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- J.W. WINCO GN707.2-48-B25-AL 2-Piece Split Set Collar (707.2-48-B25-AL)
- Climax Metal Products Shaft Collars