Shop All Shaft Collars
Climax Metal Products
H2C-262-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-262-S
Zoro # G0244119
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-262-S
- Zoro # G0244119
- UPC # 044861044261
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 5/8 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Screw Length | 1 in |
Collar Outside Diameter | 4 1/4 in |
For Shaft Diameter | 2 5/8 in |
Clearance Diameter | 4.25 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 2 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Limit, 1/8 In (402-A)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- BANJO 3/4" Barbed x 1-1/4" MNPT Adapter (HB125-075)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar 3 Pack (C-050-BOX3)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- CLIMAX METAL PRODUCTS C-225-S Set Screw Collar (C-225-S)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS MC-16 Metric Set Screw Collar (MC-16)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS (1L644)
- Climax Metal Products Shaft Collars