Shop All Shaft Collars
Climax Metal Products
H2C-250 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-250
Zoro # G0244146
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-250
- Zoro # G0244146
- UPC # 044861251980
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Bore Diameter | 2 1/2 in |
For Shaft Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 4 in |
Screw Length | 1 in |
Clearance Diameter | 4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- CLIMAX METAL PRODUCTS M1C-25 Metric One-Piece Clamping Collar (M1C-25)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- CLIMAX METAL PRODUCTS MC-20-S Metric Set Screw Collar (MC-20-S)
- GLOBAL G1SC-050-SS One-Piece Clamping Collar (G1SC-050-SS)
- Climax Metal Products Couplings, Collars, & Adapters