Shop All Shaft Collars
Climax Metal Products
H2C-250-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-250-S
Zoro # G0244137
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # H2C-250-S
- Zoro # G0244137
- UPC # 044861435052
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4 in |
Bore Diameter | 2 1/2 in |
Screw Length | 1 in |
For Shaft Diameter | 2 1/2 in |
Collar Outside Diameter | 4 in |
Collar Width | 3/4 in |
Screw Thread Size | 3/8"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AK10478)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- CLIMAX METAL PRODUCTS 2C-175-A Two-Piece Clamping Collar (2C-175-A)
- CLIMAX METAL PRODUCTS C-150 Set Screw Collar (C-150)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- CLIMAX METAL PRODUCTS H2C-250 Two-Piece Clamping Collar Recessed Screw (H2C-250)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- Climax Metal Products Shaft Collars