Shop All Shaft Collars
Climax Metal Products
H2C-243 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-243
Zoro # G6497075
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-243
- Zoro # G6497075
- UPC # 044861253892
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Clearance Diameter | 4 in |
Collar Outside Diameter | 4 in |
For Shaft Diameter | 2 7/16 in |
Screw Length | 1 in |
Bore Diameter | 2 7/16 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (6K640)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1" (SS1001)
- CLIMAX METAL PRODUCTS H2C-250 Two-Piece Clamping Collar Recessed Screw (H2C-250)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- CLIMAX METAL PRODUCTS M2C-12 Metric Two-Piece Clamping Collar (M2C-12)
- CLIMAX METAL PRODUCTS H1C-100-A One-Piece Clamping Collar Recessed Screw (H1C-100-A)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1L661)
- Climax Metal Products Couplings, Collars, & Adapters