Shop All Shaft Collars
Climax Metal Products
H2C-218 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-218
Zoro # G0244216
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-218
- Zoro # G0244216
- UPC # 044861256442
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Collar Width | 5/8 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.5 in |
For Shaft Diameter | 2 3/16 in |
Bore Diameter | 2 3/16 in |
Collar Outside Diameter | 3 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- GROZ Lubricant Pump, DEF, Antifreeze (44185)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- CLIMAX METAL PRODUCTS 2C-112 Two-Piece Clamping Collar (2C-112)
- CLIMAX METAL PRODUCTS C-137-A Set Screw Collar (C-137-A)
- CLIMAX METAL PRODUCTS MC-20-S Metric Set Screw Collar (MC-20-S)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- Climax Metal Products Couplings, Collars, & Adapters