Shop All Shaft Collars
Climax Metal Products
H2C-200-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-200-S
Zoro # G7216291
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-200-S
- Zoro # G7216291
- UPC # 044861274101
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 in |
Collar Width | 5/8 in |
Collar Outside Diameter | 3 1/4 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.25 in |
For Shaft Diameter | 2 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- CLIMAX METAL PRODUCTS H1C-012-A One-Piece Clamping Collar Recessed Screw (H1C-012-A)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- CLIMAX METAL PRODUCTS 1C-156-S One-Piece Clamping Collar (1C-156-S)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- CLIMAX METAL PRODUCTS C-118-S Set Screw Collar (C-118-S)
- CLIMAX METAL PRODUCTS 2C-200-Z Two-Piece Clamping Collar (2C-200-Z)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- Climax Metal Products Couplings, Collars, & Adapters