Shop All Shaft Collars
Climax Metal Products
H2C-175 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-175
Zoro # G0244286
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-175
- Zoro # G0244286
- UPC # 044861258361
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3 in |
Bore Diameter | 1 3/4 in |
For Shaft Diameter | 1 3/4 in |
Screw Length | 1 in |
Collar Outside Diameter | 3 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- ROSS CONTROLS ROSS® Pneumatic Mushroom Red Push Button Valve 1223B2MBR, 1/4" NPT (1223B2MBR)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- CLIMAX METAL PRODUCTS H2C-168 Two-Piece Clamping Collar Recessed Screw (H2C-168)
- CLIMAX METAL PRODUCTS H2C-593 Two-Piece Clamping Collar (H2C-593)
- CLIMAX METAL PRODUCTS M1C-25 Metric One-Piece Clamping Collar (M1C-25)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- CLIMAX METAL PRODUCTS H2C-075-S Two-Piece Clamping Collar Recessed Screw (H2C-075-S)
- CLIMAX METAL PRODUCTS M2C-04-S Metric Two-Piece Clamping Collar (M2C-04-S)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- Climax Metal Products Couplings, Collars, & Adapters