Shop All Shaft Collars
Climax Metal Products
H2C-137-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-137-S
Zoro # G0244365
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-137-S
- Zoro # G0244365
- UPC # 044861993897
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 3/8 in |
Bore Diameter | 1 3/8 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 1/2 in |
Screw Length | 3/4 in |
For Shaft Diameter | 1 3/8 in |
Clearance Diameter | 2.38 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.38 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-231 Two-Piece Clamping Collar (2C-231)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- DAYTON A75 V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (3X628)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- CLIMAX METAL PRODUCTS 1C-275-A One-Piece Clamping Collar (1C-275-A)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS C-275-DT Set Screw Collar (C-275-DT)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Alum (SP-8-A)
- Climax Metal Products Couplings, Collars, & Adapters