Shop All Shaft Collars
Climax Metal Products
H2C-131-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-131-S
Zoro # G0244371
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-131-S
- Zoro # G0244371
- UPC # 044861279434
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4 in |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/2 in |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.25 in |
For Shaft Diameter | 1 5/16 in |
Screw Length | 3/4 in |
Collar Outside Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Air Compressor Motor, 5 hp, 3600 RPM (5KCR49ZN2722Y)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- ZURN JP2190-CC - Clamp Collar (JP2190-CC)
- Climax Metal Products Couplings, Collars, & Adapters