Shop All Shaft Collars
Climax Metal Products
H2C-100-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-100-S
Zoro # G6540922
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-100-S
- Zoro # G6540922
- UPC # 044861273982
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 in |
Clearance Diameter | 2 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.30" OD (3V533)
- DAYTON 4X726 Pillow Block Bearing (4X726)
- RMX INDUSTRIES Blubird Swivel Mount For Hose Reels 3/8 In. & 1/2 (HRS3812)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, ODP (4YU24)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- CLIMAX METAL PRODUCTS H2C-200-S Two-Piece Clamping Collar Recessed Screw (H2C-200-S)
- CLIMAX METAL PRODUCTS MC-50 Metric Set Screw Collar (MC-50)
- CLIMAX METAL PRODUCTS 2C-262 Two-Piece Clamping Collar (2C-262)
- CLIMAX METAL PRODUCTS MC-04 Metric Set Screw Collar (MC-04)
- Climax Metal Products Shaft Collars