Shop All Shaft Collars
Climax Metal Products
H2C-075 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-075
Zoro # G2667887
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-075
- Zoro # G2667887
- UPC # 044861254929
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.75 in |
Screw Length | 5/8 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 3/4 in |
For Shaft Diameter | 3/4 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 360 Degree Swivel Coupler (648759)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X54X7 CRW1 R)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- CLIMAX METAL PRODUCTS M1C-22 Metric One-Piece Clamping Collar (M1C-22)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar 3 Pack (C-050-BOX3)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- CLIMAX METAL PRODUCTS DK-REFILL #101 Drill Stop Kit Refill (DK-REFILL #101)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- Climax Metal Products Shaft Collars