Shop All Shaft Collars
Climax Metal Products
H2C-062 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-062
Zoro # G2667905
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-062
- Zoro # G2667905
- UPC # 044861254806
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | 10-32 x 1/2 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Collar Width | 7/16 in |
Screw Length | 1/2 in |
Clearance Diameter | 1.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Brass Hose End - 3/8" x 1/4" NPT (1702-4)
- D&D 49" Outside Length, 1/2" Top Width, 1 Ribs (A47/4L490)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- CLIMAX METAL PRODUCTS 1C-150-Z One-Piece Clamping Collar (1C-150-Z)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- CLIMAX METAL PRODUCTS 1C-075-S One-Piece Clamping Collar (1C-075-S)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- CLIMAX METAL PRODUCTS 1C-175-A One-Piece Clamping Collar (1C-175-A)
- Climax Metal Products Shaft Collars