Shop All Shaft Collars
Climax Metal Products
H1C-400 One-Piece Clamping Collar
Mfr # H1C-400
Zoro # G6976977
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 5 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # H1C-400
- Zoro # G6976977
- UPC # 044861150191
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 in |
Outside Dia. | 5 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.437 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 5.44 in |
Screw Length | 1 in |
For Shaft Diameter | 4 in |
Bore Diameter | 4 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 5 1/4 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.44 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX530 Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 845mm PL, T169 (250-S5M-845)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- CLIMAX METAL PRODUCTS H1C-393 One-Piece Clamping Collar (H1C-393)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- CLIMAX METAL PRODUCTS 2C-068-S Two-Piece Clamping Collar (2C-068-S)
- CLIMAX METAL PRODUCTS C-300-A Set Screw Collar (C-300-A)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- Climax Metal Products Couplings, Collars, & Adapters