Shop All Shaft Collars
Climax Metal Products
H1C-350-S One-Piece Clamping Collar
Mfr # H1C-350-S
Zoro # G7215792
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/2 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-350-S
- Zoro # G7215792
- UPC # 044861064726
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 1/2 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.937 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4.94 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 3 1/2 in |
For Shaft Diameter | 3 1/2 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
Collar Outside Diameter | 4 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- BVA HYDRAULICS HYDRAULIC MAINTENANCE JACK, 10TON (J50100)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CLIMAX METAL PRODUCTS 1C-275-A One-Piece Clamping Collar (1C-275-A)
- CLIMAX METAL PRODUCTS H1C-075-A One-Piece Clamping Collar Recessed Screw (H1C-075-A)
- CLIMAX METAL PRODUCTS 1C-187 One-Piece Clamping Collar (1C-187)
- CLIMAX METAL PRODUCTS C-018 Set Screw Collar (C-018)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- Climax Metal Products Shaft Collars