Shop All Shaft Collars
Climax Metal Products
H1C-350 One-Piece Clamping Collar
Mfr # H1C-350
Zoro # G7241141
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-350
- Zoro # G7241141
- UPC # 044861435281
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 1/2 in |
Outside Dia. | 4 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.937 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 3 1/2 in |
Screw Length | 1 in |
Collar Width | 7/8 in |
Bore Diameter | 3 1/2 in |
Collar Outside Diameter | 4 3/4 in |
Clearance Diameter | 4.94 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204 C3, 6200 Series Single Row Deep Groove Ball Bearing (6204 C3)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK162C4)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- CLIMAX METAL PRODUCTS H1C-343 One-Piece Clamping Collar (H1C-343)
- CLIMAX METAL PRODUCTS 1C-156-S One-Piece Clamping Collar (1C-156-S)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- CLIMAX METAL PRODUCTS 2C-143 Two-Piece Clamping Collar (2C-143)
- CLIMAX METAL PRODUCTS C-125-KW Set Screw Collar with Keyway (C-125-KW)
- CLIMAX METAL PRODUCTS 1C-093 One-Piece Clamping Collar (1C-093)
- Climax Metal Products Shaft Collars