Shop All Shaft Collars
Climax Metal Products
H1C-325 One-Piece Clamping Collar
Mfr # H1C-325
Zoro # G6849692
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-325
- Zoro # G6849692
- UPC # 044861993279
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 1/4 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.687 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4.69 in |
Screw Length | 1 in |
For Shaft Diameter | 3 1/4 in |
Collar Outside Diameter | 4 1/2 in |
Bore Diameter | 3 1/4 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.69 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- CLIMAX METAL PRODUCTS C-237 Set Screw Collar (C-237)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- CLIMAX METAL PRODUCTS H2C-025 Two-Piece Clamping Collar Recessed Screw (H2C-025)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar (C-031)
- ZURN JP2190-CC - Clamp Collar (JP2190-CC)
- Climax Metal Products Couplings, Collars, & Adapters