Shop All Shaft Collars
Climax Metal Products
H1C-318 One-Piece Clamping Collar
Mfr # H1C-318
Zoro # G0244487
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # H1C-318
- Zoro # G0244487
- UPC # 044861993637
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 3/16 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-24 |
Collar Width | 7/8 in |
Clearance Diameter | 4.75 in |
Bore Diameter | 3 3/16 in |
Collar Outside Diameter | 4 1/2 in |
For Shaft Diameter | 3 3/16 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 6mm Bore Dual Rod Cylinder 20mm Stroke (CXSM6-20)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (VM3542-5)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- CLIMAX METAL PRODUCTS C-056 Set Screw Collar (C-056)
- CLIMAX METAL PRODUCTS MC-12-S Metric Set Screw Collar (MC-12-S)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS MC-25 Metric Set Screw Collar (MC-25)
- RULAND Shaft Collar, Mountable, 40mm, Steel, Dimension Type: Metric (OF-MSP-40-F)
- Climax Metal Products Shaft Collars