Shop All Shaft Collars
Climax Metal Products
H1C-275-S One-Piece Clamping Collar Recessed Screw
Mfr # H1C-275-S
Zoro # G0244557
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-275-S
- Zoro # G0244557
- UPC # 044861044193
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Clearance Diameter | 4.25 in |
Screw Thread Size | 3/8"-24 |
For Shaft Diameter | 2 3/4 in |
Collar Outside Diameter | 4 1/4 in |
Bore Diameter | 2 3/4 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTD Timing G BELT T-BELTS (535-5M-15)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- MILTON INDUSTRIES 3/8" Male Plug P-Style (1807)
- CLIMAX METAL PRODUCTS 2C-106-A Two-Piece Clamping Collar (2C-106-A)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- CLIMAX METAL PRODUCTS H2C-025-S Two-Piece Clamping Collar Recessed Screw (H2C-025-S)
- CLIMAX METAL PRODUCTS C-100-A Set Screw Collar (C-100-A)
- CLIMAX METAL PRODUCTS D2C-075-S Two-Piece Clamping Collar Double Wide (D2C-075-S)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- Climax Metal Products Shaft Collars