Shop All Shaft Collars
Climax Metal Products
H1C-012 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-012
Zoro # G2668228
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-012
- Zoro # G2668228
- UPC # 044861150276
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 13/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.6875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | #4-40 |
Clearance Diameter | 0.69 in |
For Shaft Diameter | 1/8 in |
Collar Width | 1/4 in |
Screw Length | 3/8 in |
Bore Diameter | 1/8 in |
Collar Outside Diameter | 13/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 13/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.69 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 28 # of Teeth (50BS28H X 1)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- INDUSTRIAL AIR Maintenance Kit, Two Stage, 5 HP (165-0320)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- CLIMAX METAL PRODUCTS M1C-12 Metric One-Piece Clamping Collar (M1C-12)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- Climax Metal Products Couplings, Collars, & Adapters