Shop All Abrasive Wheel Adapters
Climax Metal Products
FHL-10X Flat Head Arbor
Mfr # FHL-10X
Zoro # G9982515
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1-5/8"
- Max. RPM Not Rated
- Fits Hole 3/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # FHL-10X
- Zoro # G9982515
- UPC # 044861028919
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1-5/8" |
Overall Length | 1 3/4 in |
Thread Size | 3/8"- 24 |
Compatible Wheel Arbor Hole Size | 3/8 in |
Outside Flange Diameter | 3/4 in |
Tool Mounting Connector Size | 1/4 in |
Abrasive Mounting Connector Size | 3/8 in |
Details
Item | Flat Head Wheel Arbor |
Max. RPM | Not Rated |
Fits Hole | 3/8 in |
For Use With | Mounting Wire Sheel Brushes and Other Abrasive Finishing Products |
Product Type | Flat Head Wheel Arbor |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Connection | 1/4 in Straight Shank |
Compatible Wheel Thickness (Maximum) | 3/8 in |
Tool Mounting Connector Type | Straight Shank |
Compatible Abrasive Type | Wire Wheel Brushes |
Compatible Wheel Thickness | 3/8 in |
Maximum Operating Speed | Not Rated |
Description
Flat Head Wheel Arbor, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Flat Head Wheel Arbor, Outside Flange Diameter 3/4 in, Compatible Wheel Thickness (Maximum) 3/8 in, Compatible Wheel Thickness (Minimum) Not Applicable, Maximum Operating Speed Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Portable Vacuum Style Abrasive Media Blaster (DB0428)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- CLIMAX METAL PRODUCTS CR-2B Standard Tapered Type Mandrel for Cartridge Roll (CR-2B)
- CLIMAX METAL PRODUCTS QC-1420-4 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420-4)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS W-25X Nut Lock Wheel Adapter (W-25X)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- Climax Metal Products Abrasive Wheel Adapters