Shop All Abrasive Wheel Adapters
Climax Metal Products
M-080 Screw Lock Type Wheel Adapter with Shank
Mfr # M-080
Zoro # G9982506
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 1/16
- Shank Dia. (In.) 1/8 in
- Length (In.) 1 3/4 in
- Max. Wheel Width (In.) 1/4 in
- Washer O.D. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # M-080
- Zoro # G9982506
- UPC # 044861016312
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/8 in |
Length (In.) | 1 3/4 in |
Max. Wheel Width (In.) | 1/4 in |
Overall Length | 1 3/4 in |
Tool Mounting Connector Size | 1/8 in |
Abrasive Mounting Connector Size | 1/16 in |
Outside Flange Diameter | 3/16 in |
Compatible Wheel Arbor Hole Size | 1/16 in |
Details
Item | Screw Lock-Type Wheel Adapter |
Fits Hole (In.) | 1/16 |
Washer O.D. (In.) | 3/16 in |
For Use With | For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc. |
Product Type | Screw Lock-Type Wheel Adapter |
Compatible Abrasive Type | Cut-Off Wheels, Surface-Conditioning Discs, Wire Wheel Brushes |
Tool Connection | 1/8 in Straight Shank |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness | 1/4 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Maximum) | 1/4 in |
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/8 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 3/16 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61755)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63104)
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-4250)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/3 (11W303)
- CLIMAX METAL PRODUCTS M-21-4 Screw Lock Type Wheel Adapter with Shank (M-21-4)
- CLIMAX METAL PRODUCTS CR-2B Standard Tapered Type Mandrel for Cartridge Roll (CR-2B)
- CLIMAX METAL PRODUCTS PM-1420 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- CLIMAX METAL PRODUCTS CR-16-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-16-4)
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- NORTON ABRASIVES Unified Wheel, 2in dia., 1/4inW, 1/4in (66261080270)
- Climax Metal Products Abrasive Wheel Adapters