Shop All Abrasive Wheel Adapters
Climax Metal Products
M-14-3 Screw Lock Type Wheel Adapter with Shank
Mfr # M-14-3
Zoro # G9982481
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 1/4
- Shank Dia. (In.) 1/4 in
- Length (In.) 3 in
- Washer O.D. (In.) 7/16 in
- For Use With For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # M-14-3
- Zoro # G9982481
- UPC # 044861018439
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Length (In.) | 3 in |
Max. Wheel Width (In.) | 1/4 in |
Overall Length | 3 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Arbor Hole Size | 1/4 in |
Outside Flange Diameter | 7/16 in |
Abrasive Mounting Connector Size | 1/4 in |
Details
Item | Screw Lock-Type Wheel Adapter |
Fits Hole (In.) | 1/4 |
Washer O.D. (In.) | 7/16 in |
For Use With | For Mounting Various Abrasive and Finishing Wheels Such As Buffs, Cut-Off Wheels, Wire Brushes, Non-Woven Wheels, Etc. |
Product Type | Screw Lock-Type Wheel Adapter |
Compatible Wheel Thickness | 1/4 in |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1/4 in |
Compatible Abrasive Type | Cut-Off Wheels, Surface-Conditioning Discs, Wire Wheel Brushes |
Tool Connection | 1/4 in Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 3 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 7/16 in, Compatible Wheel Thickness (Maximum) 1/4 in, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12612)
- ECONOLINE Gun Body Only (201757)
- TANIS BRUSH Hand Tube Brush, Horse Hair, 5/16" dia. (06081)
- CLIMAX METAL PRODUCTS CR-9 Standard Tapered Type Mandrel for Cartridge Roll (CR-9)
- CLIMAX METAL PRODUCTS M-21-4 Screw Lock Type Wheel Adapter with Shank (M-21-4)
- CLIMAX METAL PRODUCTS SS-016016-080A Spiral Coated Abrasive Sanding Sleeve (SS-016016-080A)
- CLIMAX METAL PRODUCTS CR-9-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-4)
- CLIMAX METAL PRODUCTS CR-17-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-17-8)
- CLIMAX METAL PRODUCTS CR-9-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-9-6)
- COOL KITCHEN Dynabrade - 4 Dia. x .75 Wide Red-Tred Eraser Wheel (CO79833)
- Climax Metal Products Abrasive Wheel Adapters