Shop All Shaft Collars
Climax Metal Products
CRC-125-S Set Screw Collar
Mfr # CRC-125-S
Zoro # G0244907
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-125-S
- Zoro # G0244907
- UPC # 044861420362
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 x 3/8 in |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 2 in |
For Shaft Diameter | 1 1/4 in |
Collar Width | 11/16 in |
Screw Thread Size | 3/8"-16 |
Clearance Diameter | 2 in |
Bore Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-24MOR 90 (4601-24-24)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF20)
- CLIMAX METAL PRODUCTS C-250 Set Screw Collar (C-250)
- CLIMAX METAL PRODUCTS M1C-06 Metric One-Piece Clamping Collar (M1C-06)
- CLIMAX METAL PRODUCTS ISTC-112-12 One-Piece Threaded Clamping Collar (ISTC-112-12)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- CLIMAX METAL PRODUCTS ESC-075-S End Stop Collar (ESC-075-S)
- CLIMAX METAL PRODUCTS 2C-300-S Two-Piece Clamping Collar (2C-300-S)
- CLIMAX METAL PRODUCTS 2C-112 Two-Piece Clamping Collar (2C-112)
- Climax Metal Products Shaft Collars