Shop All Shaft Collars
Climax Metal Products
CRC-100-S Set Screw Collar
Mfr # CRC-100-S
Zoro # G0244916
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-100-S
- Zoro # G0244916
- UPC # 044861420379
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1/4 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.5 in |
Collar Width | 5/8 in |
Screw Thread Size | 5/16"-24 |
Screw Length | 1/4 in |
For Shaft Diameter | 1 in |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HLS560, 5 ft., High Pressure Hydraulic Hose, .19 in. Internal Diameter, 37 degree Flare (HLS560)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- TRITAN Taper-Lock Bushing, 1-7/16 in.Bore dia. (1615 X 1-7/16)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- CLIMAX METAL PRODUCTS ISTC-031-18 One-Piece Threaded Clamping Collar (ISTC-031-18)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- CLIMAX METAL PRODUCTS H1C-025 One-Piece Clamping Collar Recessed Screw (H1C-025)
- Climax Metal Products Shaft Collars