Shop All Shaft Collars
Climax Metal Products
CRC-075-S Set Screw Collar
Mfr # CRC-075-S
Zoro # G0244925
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-075-S
- Zoro # G0244925
- UPC # 044861420331
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/4 in |
Screw Length | 1/4 in |
Bore Diameter | 3/4 in |
Collar Width | 9/16 in |
Clearance Diameter | 1.25 in |
Collar Outside Diameter | 1 1/4 in |
Screw Thread Size | 5/16"-18 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- CAMOZZI #6580 06-00, Union, 3/8" OD (6580 06-00)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- CLIMAX METAL PRODUCTS C-025-A Set Screw Collar (C-025-A)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CLIMAX METAL PRODUCTS 2C-187-A Two-Piece Clamping Collar (2C-187-A)
- CLIMAX METAL PRODUCTS C-150-2H @ 90 Two-Hole Set Screw Collar (C-150-2H @ 90)
- CLIMAX METAL PRODUCTS 1C-175 One-Piece Clamping Collar (1C-175)
- CLIMAX METAL PRODUCTS 2C-250-Z Two-Piece Clamping Collar (2C-250-Z)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- Climax Metal Products Couplings, Collars, & Adapters