Shop All Shaft Collars
Climax Metal Products
CRC-031-S Set Screw Collar
Mfr # CRC-031-S
Zoro # G2668237
product price: $11.19
/ea
Sold in multiples of 2 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-031-S
- Zoro # G2668237
- UPC # 044861420430
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | #10-32 |
Collar Outside Diameter | 5/8 in |
Clearance Diameter | 0.63 in |
Bore Diameter | 5/16 in |
Collar Width | 5/16 in |
Screw Length | 1/8 in |
For Shaft Diameter | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX103 (BX103)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Hose Barb Splicer (FL344)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar (C-062-BO)
- CLIMAX METAL PRODUCTS H2C-175 Two-Piece Clamping Collar Recessed Screw (H2C-175)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- DAYTON NC-031 Acetal Set Screw Collar (1F514)
- Climax Metal Products Couplings, Collars, & Adapters