Shop All Shaft Collars
Climax Metal Products
CRC-025-S Set Screw Collar
Mfr # CRC-025-S
Zoro # G2668246
Sold in multiples of 2 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # CRC-025-S
- Zoro # G2668246
- UPC # 044861420454
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/8 in |
Screw Thread Size | #10-32 |
Collar Width | 5/16 in |
Collar Outside Diameter | 1/2 in |
For Shaft Diameter | 1/4 in |
Clearance Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- CORNWELL TOOLS Set Of 4 Rotor Blades + Set Of 4 Springs, 4PK (RS182716S)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- CLIMAX METAL PRODUCTS H2C-050 Two-Piece Clamping Collar Recessed Screw (H2C-050)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CLIMAX METAL PRODUCTS C-081 Set Screw Collar (C-081)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- CLIMAX METAL PRODUCTS 1C-018-A One-Piece Clamping Collar (1C-018-A)
- GLOBAL GSC-218-B Set Screw Collar (GSC-218-B)
- Climax Metal Products Shaft Collars