Shop All Shaft Collars
Climax Metal Products
CRC-009-S Set Screw Collar
Mfr # CRC-009-S
Zoro # G1948147
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/32 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-009-S
- Zoro # G1948147
- UPC # 044861420409
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/32 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 3/16 in |
Screw Size | 6-32 x 1/8 in |
Clearance Dia. | 0.375 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 0.38 in |
For Shaft Diameter | 1/8 in |
Collar Outside Diameter | 3/8 in |
Collar Width | 3/16 in |
Screw Thread Size | #6-32 |
Bore Diameter | 3/32 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/32 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 3/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- HYDAC 0080MA025P Size 0080, 25 Micron Filter Element for Spin-on Filters (0080MA025P)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- CLIMAX METAL PRODUCTS 2C-200-A-KW Two-Piece Clamping Collar with Keyway (2C-200-A-KW)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS M2C-12-S Metric Two-Piece Clamping Collar (M2C-12-S)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- Climax Metal Products Couplings, Collars, & Adapters