Shop All Shaft Collars
Climax Metal Products
CRC-006-S Set Screw Collar
Mfr # CRC-006-S
Zoro # G1948156
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/16 in
- Material 316 stainless steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CRC-006-S
- Zoro # G1948156
- UPC # 044861420393
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/16 in |
Outside Dia. | 1/4 in |
Dimension Type | Inch |
Width | 3/16 in |
Screw Size | 2-56 x 1/8 in |
Clearance Dia. | 0.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 0.25 in |
Screw Length | 1/8 in |
Bore Diameter | 1/16 in |
Screw Thread Size | #2-56 |
Collar Width | 3/16 in |
For Shaft Diameter | 1/16 in |
Collar Outside Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.25 in, Collar Width 3/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171667, Return Line, 10 micron, Outside-In (MF0577096)
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- CLIMAX METAL PRODUCTS C-043 Set Screw Collar (C-043)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- CLIMAX METAL PRODUCTS 1C-087-Z One-Piece Clamping Collar (1C-087-Z)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- CLIMAX METAL PRODUCTS 2C-075-S Two-Piece Clamping Collar (2C-075-S)
- Climax Metal Products Shaft Collars