Shop All Shaft Collars
Climax Metal Products
CR2C-100-S Two-Piece Clamping Collar
Mfr # CR2C-100-S
Zoro # G0244959
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR2C-100-S
- Zoro # G0244959
- UPC # 044861420027
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 2.0625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
For Shaft Diameter | 1 in |
Screw Length | 5/8 in |
Clearance Diameter | 2.06 in |
Collar Outside Diameter | 1 3/4 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve, Drain (32296238)
- CLESCO F4UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt) (F4UH-UH-100)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- APACHE 1-1/4" Steel Hose Mender (43040502)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS H2C-218 Two-Piece Clamping Collar Recessed Screw (H2C-218)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- CLIMAX METAL PRODUCTS H2C-400 Two-Piece Clamping Collar (H2C-400)
- CLIMAX METAL PRODUCTS 2C-218 Two-Piece Clamping Collar (2C-218)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- CLIMAX METAL PRODUCTS 2C-212-Z Two-Piece Clamping Collar (2C-212-Z)
- Climax Metal Products Couplings, Collars, & Adapters