Shop All Shaft Collars
Climax Metal Products
CR2C-062-S Two-Piece Clamping Collar
Mfr # CR2C-062-S
Zoro # G0244977
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # CR2C-062-S
- Zoro # G0244977
- UPC # 044861420089
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 10-32 x 1/2 in |
Clearance Dia. | 1.5625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 5/16 in |
Screw Length | 1/2 in |
Bore Diameter | 5/8 in |
For Shaft Diameter | 5/8 in |
Collar Width | 7/16 in |
Clearance Diameter | 1.56 in |
Screw Thread Size | #10-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 7/8" (AL09578)
- SPRAYON Layout Fluid, Blue, 12 Oz. Net (SC0603000)
- CAMIE Dry Silicone, 20oz, 12PK (999)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- CLIMAX METAL PRODUCTS 2C-187-A Two-Piece Clamping Collar (2C-187-A)
- CLIMAX METAL PRODUCTS 2C-200-S Two-Piece Clamping Collar (2C-200-S)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- CLIMAX METAL PRODUCTS MC-34 Metric Set Screw Collar (MC-34)
- CLIMAX METAL PRODUCTS CRC-025 Set Screw Collar (CRC-025)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- Climax Metal Products Shaft Collars