Shop All Shaft Collars
Climax Metal Products
CR2C-050-S Two-Piece Clamping Collar
Mfr # CR2C-050-S
Zoro # G0244986
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material 316 stainless steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CR2C-050-S
- Zoro # G0244986
- UPC # 044861420126
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.38 in |
Bore Diameter | 1/2 in |
Collar Width | 7/16 in |
Screw Length | 1/2 in |
For Shaft Diameter | 1/2 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Shock Absorber Retainer KYP-32 (KYP-32)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- CLIMAX METAL PRODUCTS MC-04 Metric Set Screw Collar (MC-04)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- CLIMAX METAL PRODUCTS 2C-193 Two-Piece Clamping Collar (2C-193)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- Climax Metal Products Shaft Collars