Shop All Rigid Clamp Couplings
Climax Metal Products
RC-100-KW Set Screw Coupling with Keyway
Mfr # RC-100-KW
Zoro # G6539942
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-100-KW
- Zoro # G6539942
- UPC # 044861351215
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 2 in |
Keyway Width (In.) | 3/16 |
Clearance Dia. | 2.0 in |
Screw Size (In.) | 5/16-18 x 1/2 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2 |
Screw Size | 5/16"-18 |
Keyway Width 2 | 1/4 in |
Clearance Diameter | 1.5 in |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Screw Thread Size | 5/16"-18 |
Different Bore Sizes | No |
Keyway Depth 1 | 1/8 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth 2 | 1/8 in |
Minimum Bore Diameter | 3/4 in |
Keyway Width 1 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Speed 1,800 RPM, Maximum Torque 563 in-lb, Overall Length 2 in, Shaft Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS TIRE SUPPLY Gasket (MTS47-407135)
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1008 X 22MM-KW BUSHING (1008 X 22MM-KW BUSHING)
- SOLBERG Polyurethane Pre-Filter 244/245 (PF244)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS RC-062-S Set Screw Coupling (RC-062-S)
- CLIMAX METAL PRODUCTS ISCC-025-025 One-Piece Industry Standard Clamping Coupling (ISCC-025-025)
- CLIMAX METAL PRODUCTS ISCC-037-037-S One-Piece Industry Standard Clamping Coupling (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS 2ISCC-200-200 Two-Piece Industry Standard Clamping Coupling (2ISCC-200-200)
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- Climax Metal Products Couplings, Collars, & Adapters