Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Steel
Mfr # RC-050-KW
Zoro # G9696145
original price:
$17.29
8% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Steel
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-050-KW
- Zoro # G9696145
- UPC # 044861351321
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Overall Length | 1 1/2 in |
Keyway Width (In.) | 1/8 |
Clearance Dia. (In.) | 1 |
Keyway Width | 1/8 in |
Screw Size | 1/4"-20 |
Clearance Dia. | 1.0 in |
Screw Size (In.) | 1/4-20 x 1/4 |
Coupling Outside Diameter | 1 in |
Screw Thread Size | 1/4"-20 |
Maximum Bore Diameter | 1/2 in |
Clearance Diameter | 1 in |
Keyway Width 1 | 1/8 in |
Bore Diameter 2 | 1/2 in |
Keyway Depth 1 | 1/16 in |
Keyway Depth 2 | 1/16 in |
Minimum Bore Diameter | 1/2 in |
Keyway Width 2 | 1/8 in |
Bore Diameter 1 | 1/2 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 1,800 RPM, Maximum Torque 238 in-lb, Overall Length 1 1/2 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B47K, 5L500LG (5L500LG)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- FAG BEARINGS FAG 6306 2ZR C3, Deep Groove BBear, Single Row 90Mm (6306 2ZR C3)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-100-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-025-025)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S-KW)
- ANVIL 228 7/8 #2 BLK UFS BEAM CLMP (0500104245)
- Climax Metal Products Rigid Clamp Couplings