Shop All Rigid Clamp Couplings
Climax Metal Products
RC-037-KW Set Screw Coupling with Keyway
Mfr # RC-037-KW
Zoro # G6664244
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in
- Material - Couplings Steel
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-037-KW
- Zoro # G6664244
- UPC # 044861993460
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Screw Size | 1/4"-20 |
Screw Size (In.) | 1/4-20 x 3/16 |
Clearance Dia. (In.) | 3/4 |
Clearance Dia. | 0.75 in |
Keyway Width | 3/32 in |
Keyway Width (In.) | 3/32 |
Bore Diameter 2 | 3/8 in |
Keyway Depth 1 | 1/16 in |
Coupling Outside Diameter | 3/4 in |
Keyway Depth 2 | 1/16 in |
Clearance Diameter | 0.75 in |
Bore Diameter 1 | 3/8 in |
Keyway Width 2 | 1/8 in |
Different Bore Sizes | No |
Keyway Width 1 | 1/8 in |
Minimum Bore Diameter | 3/8 in |
Screw Thread Size | 1/4"-20 |
Maximum Bore Diameter | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 3/8 in, Maximum Speed 3,500 RPM, Maximum Torque 178 in-lb, Overall Length 1 in, Shaft Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, CSB, 3/4in dia, 2877.55lb (CSB204-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- MILTON Mini Regulator Mounting Bracket (1160)
- CAMPBELL HAUSFELD COMPR PUMP CI070000P (TF2111)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- CLIMAX METAL PRODUCTS CC-225-225-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-225-225-KW)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- DAYTON Coupling, Rigid Steel (6L015)
- Climax Metal Products Rigid Clamp Couplings