Shop All Rigid Clamp Couplings
Climax Metal Products
RC-100-S-KW Set Screw Coupling with Keyway
Mfr # RC-100-S-KW
Zoro # G6902743
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Outside Dia. 2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-100-S-KW
- Zoro # G6902743
- UPC # 044861352908
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 |
Clearance Dia. (In.) | 2 |
Clearance Dia. | 2.0 in |
Screw Size (In.) | 5/16-18 x 3/8 |
Screw Size | 5/16"-18 |
Maximum Bore Diameter | 1 in |
Bore Diameter 2 | 1 in |
Keyway Depth 2 | 1/8 in |
Keyway Depth 1 | 1/8 in |
Clearance Diameter | 2 in |
Screw Thread Size | 5/16"-18 |
Keyway Width 2 | 1/4 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 in |
Keyway Width 1 | 1/4 in |
Minimum Bore Diameter | 1 in |
Coupling Outside Diameter | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 3,500 RPM, Maximum Torque 450 in-lb, Overall Length 3 in, Shaft Locking Type Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X404 Pillow Block Bearing (2X404)
- URREA Hand vacuum pump kit (2012)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS RC-062 Set Screw Coupling (RC-062)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- Climax Metal Products Couplings, Collars, & Adapters