Shop All Rigid Clamp Couplings
Climax Metal Products
RC-075-S Set Screw Coupling
Mfr # RC-075-S
Zoro # G6532233
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/4 in
- Overall Length 2 in
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-075-S
- Zoro # G6532233
- UPC # 044861355909
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 in |
Screw Size | 5/16"-18 |
Screw Size (In.) | 5/16-18 x 3/8 |
Clearance Dia. (In.) | 1-1/2 |
Clearance Dia. | 1.5 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.5 in |
Minimum Bore Diameter | 3/4 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Screw Thread Size | 5/16"-18 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 3,500 RPM, Maximum Torque 338 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- CLIMAX METAL PRODUCTS RC-125 Set Screw Coupling (RC-125)
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- Climax Metal Products Rigid Clamp Couplings