Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Stainless Steel
Mfr # RC-062-S
Zoro # G6924145
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/8 in
- Overall Length 2 in
- With Keyway / Without Keyway Without Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-062-S
- Zoro # G6924145
- UPC # 044861355800
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/4 in |
Overall Length | 2 in |
Clearance Dia. | 1.25 in |
Clearance Dia. (In.) | 1-1/4 |
Screw Size | 5/16"-18 |
Screw Size (In.) | 5/16-18 x 5/16 |
Maximum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Clearance Diameter | 1.25 in |
Screw Thread Size | 5/16"-18 |
Coupling Outside Diameter | 1 1/4 in |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 1 | 5/8 in |
Bore Diameter 2 | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 3,500 RPM, Maximum Torque 281 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- GATES PowerGrip HTD Belts, 1050-5M-15 (1050-5M-15)
- FLEXZILLA LEAD-IN HOSE HP 25'X5/8 in. (HFZG525YW)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm (4GPF1)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-200-200-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8in.L, 2-1/2in.dia (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- Climax Metal Products Couplings, Collars, & Adapters