Shop All Rigid Clamp Couplings
Climax Metal Products
RC-062-S-KW Set Screw Coupling with Keyway
Mfr # RC-062-S-KW
Zoro # G6726422
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/8 in
- Overall Length 2 in
- With Keyway / Without Keyway With Keyway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-062-S-KW
- Zoro # G6726422
- UPC # 044861352601
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 2 1/4 in |
Overall Length | 2 in |
Keyway Width | 3/16 in |
Keyway Width (In.) | 3/16 |
Screw Size | 5/16"-18 |
Screw Size (In.) | 5/16-18 x 1/4 |
Clearance Dia. (In.) | 1-1/4 |
Clearance Dia. | 1.25 in |
Screw Thread Size | 5/16"-18 |
Maximum Bore Diameter | 5/8 in |
Clearance Diameter | 1.25 in |
Keyway Width 1 | 3/16 in |
Keyway Depth 1 | 3/32 in |
Bore Diameter 1 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Keyway Width 2 | 3/16 in |
Bore Diameter 2 | 5/8 in |
Coupling Outside Diameter | 1 1/4 in |
Keyway Depth 2 | 3/32 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.25 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 3,500 RPM, Maximum Torque 281 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 19'' (4L190)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF30A)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EXEF101210)
- CLIMAX METAL PRODUCTS RC-062-S Set Screw Coupling (RC-062-S)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS ISCC-025-025 One-Piece Industry Standard Clamping Coupling (ISCC-025-025)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- CLIMAX METAL PRODUCTS ISCC-075-075-S One-Piece Industry Standard Clamping Coupling (ISCC-075-075-S)
- DAYTON Coupling, Rigid Steel (3ZN57)
- Climax Metal Products Couplings, Collars, & Adapters