Shop All Rigid Clamp Couplings
Climax Metal Products
RC-037-S Set Screw Coupling
Mfr # RC-037-S
Zoro # G6429403
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 3/8 in
- Outside Dia. 3/4 in
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-037-S
- Zoro # G6429403
- UPC # 044861355602
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Clearance Dia. | 0.75 in |
Screw Size (In.) | 1/4-20 x 3/16 |
Screw Size | 1/4"-20 |
Clearance Dia. (In.) | 3/4 |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Clearance Diameter | 0.75 in |
Maximum Bore Diameter | 3/8 in |
Screw Thread Size | 1/4"-20 |
Minimum Bore Diameter | 3/8 in |
Bore Diameter 2 | 3/8 in |
Coupling Outside Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.75 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 3,500 RPM, Maximum Torque 103 in-lb, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-8)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.375 In Od X 0.625 In W; Case Carburized Steel (1931)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS RC-037-A Set Screw Coupling (RC-037-A)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS 2ISCC100-075SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC100-075SKW)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- DAYTON Coupling, Rigid Steel (3ZN48)
- Climax Metal Products Couplings, Collars, & Adapters